710106
Description
710106 OIL SEAL ; 3.1330" SHAFT 3.5510" OD 0.3660" WD
Part # 710106
BDI # 1349833
Features
Housing Bore - Millimeter:
90.094
Nominal Width - Millimeter:
9.296
Housing Bore - Inch:
3.547
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.366
Shaft Diameter - Inch:
3.133
Shaft Diameter - Millimeter:
79.578
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Features
Housing Bore - Millimeter:
90.094
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.547
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
90.094
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.547
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
90.094
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
3.547
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.393
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
24600-1621
Description
24600-1621 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24600-1621
BDI # 1320327
Features
Housing Bore - Millimeter:
90.094
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.547
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch