28758 / 2.875X3.875X0.781 SCOT1 R
Description
CRSEAL 28758 / 2.875X3.875X0.781 SCOT1 R ; SCOT SEAL
Part # 28758
BDI # 1249352
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
26328 / 2.625X3.876X0.438 CRWH1 R
Description
CRSEAL 26328 / 2.625X3.876X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 26328
BDI # 1243832
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184649
504283 / 3.25X3.875X0.328 SC R
Description
CRSEAL 504283 / 3.25X3.875X0.328 SC R ; SINGLE LIP WIPER SEAL
Part # 504283
BDI # 1253282
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
8.331
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.328
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
6895 H1L5 KC
Description
6895 H1L5 KC SPLIT SEAL ; NBR 2.875 3.875 .437 NON RETURNABLE
Part # 6895 H1L5 KC
BDI # 19063004
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Bonded
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch