24700-6536
Description
59X6536 MILL RIGHT N CRS ; 27.953IN ID 30.433IN OD
Part # 24700-6536
BDI # 374490
Features
Housing Bore - Millimeter:
772.998
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
30.433
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616584
24700-4239
Description
59X4239 MILL RIGHT N CRS ; 27.953IN ID 30.472IN OD
Part # 24700-4239
BDI # 374343
Features
Housing Bore - Millimeter:
773
Nominal Width - Millimeter:
22
Housing Bore - Inch:
30.433
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric