Features
Housing Bore - Millimeter:
773.989
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
30.472
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
774
Nominal Width - Millimeter:
25
Housing Bore - Inch:
30.472
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
614451
24736-4239
Description
24736-4239 OIL SEAL ; 710MM ID 774MM OD 22MM W
Part # 24736-4239
BDI # 22802836
Features
Housing Bore - Millimeter:
773.989
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
30.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch
24627-5302
Description
24627-5302 OIL SEAL ; 710MM ID 774MM OD 25MM W
Part # 24627-5302
BDI # 22813447
Features
Housing Bore - Millimeter:
773.989
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
30.472
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch
24700-4239
Description
24700-4239 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-4239
BDI # 22806848
Features
Housing Bore - Millimeter:
773.989
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch