M 30238 STH1L5
Description
M 30238 STH1L5 SOLID SEAL ; NBR STMIST 750 814 28 NON RETURNABLE
Part # M 30238 STH1L5
BDI # 19065514
Features
Housing Bore - Millimeter:
814
Nominal Width - Millimeter:
28
Housing Bore - Inch:
32.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
813.994
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
32.047
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
813.994
Nominal Width - Millimeter:
24.816
Housing Bore - Inch:
32.047
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.977
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
26080-5454
Description
26080-5454 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26080-5454
BDI # 22806061
Features
Housing Bore - Millimeter:
813.994
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
32.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
25003-2079
Description
25003-2079 OIL SEAL ; NON-RETURNABLE 750MM ID 814MM OD 19MM W
Part # 25003-2079
BDI # 22817712
Features
Housing Bore - Millimeter:
813.994
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.047
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch