3300330 / 33X34.625X0.75 HDS1 R
Description
CRSEAL 3300330 / 33X34.625X0.75 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3300330
BDI # 1250710
Features
Housing Bore - Millimeter:
879.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185339
3300331 / 33X34.625X0.75 HDS2 R
Description
CRSEAL 3300331 SINGLE LIP SEAL ; NON-RETURNABLE 33X34.625X0.75 HDS2 R
Part # 3300331
BDI # 1250711
Features
Housing Bore - Millimeter:
879.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185340
24700-0525
Description
24700-0525 OIL SEAL ; NON-RETURNABLE 838MM ID 879MM OD 19MM W
Part # 24700-0525
BDI # 22818480
Features
Housing Bore - Millimeter:
879.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
26080-6787
Description
26080-6787 OIL SEAL ; NON-RETURNABLE 838MM ID 879MM OD 19MM W
Part # 26080-6787
BDI # 22814845
Features
Housing Bore - Millimeter:
879.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
21238-7537
Description
21238-7537 OIL SEAL ; NON-RETURNABLE 816MM ID 879MM OD 22MM W
Part # 21238-7537
BDI # 22824592
Features
Housing Bore - Millimeter:
879.475
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.125
Shaft Diameter - Millimeter:
815.975
Inch - Metric:
Inch