3250592 / 32.5X34.921X0.787 HDS2 V
Description
CRSEAL 3250592/ 32.5X34.921X0.787 HDS2 V ; SGL LIP SEAL
Part # 3250592 / 32.5X34.921X0.787 HDS2 V
BDI # 22780155
Features
Housing Bore - Millimeter:
886.993
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
34.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock