3738557 / 37.375X39.375X0.813 HS7 R
Description
CRSEAL 3738557/37.375X39.375X0.813 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3738557
BDI # 1251654
Features
Housing Bore - Millimeter:
1000.125
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
39.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
37.375
Shaft Diameter - Millimeter:
949.325
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
185740
25003-5709
Description
25003-5709 OIL SEAL ; NON-RETURNABLE 949MM ID 1000MM OD 21MM W
Part # 25003-5709
BDI # 22828507
Features
Housing Bore - Millimeter:
1000.125
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
39.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
37.375
Shaft Diameter - Millimeter:
949.325
Inch - Metric:
Inch