27542 / 2.75X4.001X0.5 HMSA25 V
Description
CRSEAL 27542 / 2.75X4.001X0.5 HMSA25 V ; NON-RETURNABLE LIP SEAL
Part # 27542
BDI # 1249165
Features
Housing Bore - Millimeter:
101.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.001
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604648