28830 / 2.875X4.176X0.813 CRWH2 R
Description
CRSEAL 28830 / 2.875X4.176X0.813 CRWH2 R ; NON-RETURNABLE SGL LIP SEAL
Part # 28830
BDI # 1249359
Features
Housing Bore - Millimeter:
106.07
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
4.176
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603562
28832 / 2.875X4.176X0.844 SCOT1 R
Description
CRSEAL 28832 / 2.875X4.176X0.844 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 28832
BDI # 1249360
Features
Housing Bore - Millimeter:
106.07
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
4.176
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch