521257 / 3.75X4.718X0.484 HS6 R
Description
CRSEAL 521257 / 3.75X4.718X0.484 HS6 R ; NON-RETURNABLE SGL LIP SEAL
Part # 521257
BDI # 1253465
Features
Housing Bore - Millimeter:
119.837
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
4.718
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
605943
32555 / 3.25X4.718X0.438 CRWH1 R
Description
CRSEAL 32555 / 3.25X4.718X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 32555
BDI # 1250629
Features
Housing Bore - Millimeter:
119.837
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185307