34387 / 3.438X4.757X0.859 SCOT1 R
Description
CRSEAL 34387 / 3.438X4.757X0.859 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 34387
BDI # 1251171
Features
Housing Bore - Millimeter:
120.828
Nominal Width - Millimeter:
21.819
Housing Bore - Inch:
4.757
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.859
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
370169A
Description
370169A OIL SEAL ; 3.500" SHAFT 4.757" OD 0.605" WD
Part # 370169A
BDI # 1338383
Features
Housing Bore - Millimeter:
120.828
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
4.757
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch