22284 / 2.244X4.81X0.413 HMS83 R
Description
CRSEAL 22284 / 2.244X4.81X0.413 HMS83 R ; NON-RETURNABLE SGL LIP SEAL
Part # 22284
BDI # 1246711
Features
Housing Bore - Millimeter:
122.174
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
4.81
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
Global Part Number GPN:
604743
370012A
Description
370012A OIL SEAL ; 3.625" SHAFT X 4.823" OD X 0.9219" WD
Part # 370012A
BDI # 1338332
Features
Housing Bore - Millimeter:
122.174
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
4.81
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch