3750980 / 37.5X40.25X1.25 HDSC1 RL
Description
CRSEAL 3750980 SEAL ; NON-RETURNABLE LARGE DIAMETRE JOINT
Part # 3750980
BDI # 1251683
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Leather Secondary Lip
Global Part Number GPN:
185768
25003-5601
Description
25003-5601 OIL SEAL ; NON-RETURNABLE 972MM ID 1022MM OD 21MM W
Part # 25003-5601
BDI # 22825189
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch