3900660 / 39X41.25X0.875 HDS1 R
Description
CRSEAL 3900660 / 39X41.25X0.875 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3900660
BDI # 1251902
Features
Housing Bore - Millimeter:
1047.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185887
25003-9200
Description
25003-9200 OIL SEAL ; NON-RETURNABLE 997MM ID 1048MM OD 21MM W
Part # 25003-9200
BDI # 22828668
Features
Housing Bore - Millimeter:
1047.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
41.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
39.25
Shaft Diameter - Millimeter:
996.95
Inch - Metric:
Inch