Features
Housing Bore - Millimeter:
133.502
Nominal Width - Millimeter:
4.75
Housing Bore - Inch:
5.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.187
Shaft Diameter - Inch:
2.41
Shaft Diameter - Millimeter:
61.214
Inch - Metric:
Inch
25003-1145
Description
25003-1145 HI-PERFORMANCE SEAL ; NON-RETURNABLE 100MM IDX134MM ODX12MM W
Part # 25003-1145
BDI # 22830842
Features
Housing Bore - Millimeter:
133.502
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
5.256
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.469
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
133.502
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
25003-0202
Description
25003-0202 HI-PERFORMANCE SEAL ; NON-RETURNABLE 103MM IDX134MM ODX12MM W
Part # 25003-0202
BDI # 22823375
Features
Housing Bore - Millimeter:
133.502
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
5.256
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.469
Shaft Diameter - Inch:
4.062
Shaft Diameter - Millimeter:
103.175
Inch - Metric:
Inch
S40052550CS
Description
S40052550CS ; POR OIL SEAL 4INX5.25INX0.50IN
Part # S40052550CS
BDI # 20344372
Features
Housing Bore - Millimeter:
133.502
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch