38740 / 3.875X5.312X1.102 HDDF1 R
Description
CRSEAL 38740 / 3.875X5.312X1.102 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 38740
BDI # 1251834
Features
Housing Bore - Millimeter:
134.925
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
5.312
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
25003-2355
Description
25003-2355 HI-PERFORMANCE SEAL ; NON-RETURNABLE 106MM IDX135MM ODX13MM W
Part # 25003-2355
BDI # 22816364
Features
Housing Bore - Millimeter:
134.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.187
Shaft Diameter - Millimeter:
106.35
Inch - Metric:
Inch