Features
Housing Bore - Millimeter:
139.979
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
5.511
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.469
Shaft Diameter - Inch:
4.322
Shaft Diameter - Millimeter:
109.779
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
139.979
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.511
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
25003-5346
Description
25003-5346 HI-PERFORMANCE SEAL ; NON-RETURNABLE 110MM IDX140MM ODX14MM W
Part # 25003-5346
BDI # 22802939
Features
Housing Bore - Millimeter:
139.979
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.511
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.33
Shaft Diameter - Millimeter:
109.982
Inch - Metric:
Inch
24610-7396
Description
24610-7396 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 24610-7396
BDI # 22803429
Features
Housing Bore - Millimeter:
139.979
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.511
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.33
Shaft Diameter - Millimeter:
109.982
Inch - Metric:
Inch
25003-5365
Description
25003-5365 HI-PERFORMANCE SEAL ; NON-RETURNABLE 115MM IDX140MM ODX11MM W
Part # 25003-5365
BDI # 22832308
Features
Housing Bore - Millimeter:
139.979
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
5.511
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
4.527
Shaft Diameter - Millimeter:
114.986
Inch - Metric:
Inch