Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199320
41833 / 4.188X5.751X0.5 CRSHA1 R
Description
CRSEAL 41833 / 4.188X5.751X0.5 CRSHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 41833
BDI # 1252277
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186044
47383 / 4.75X5.751X0.5 CRW1 R
Description
CRSEAL 47383 / 4.75X5.751X0.5 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 47383
BDI # 1414189
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186284
48065 / 4.813X5.751X0.563 CRWH1 S
Description
CRSEAL 48065 / 4.813X5.751X0.563 CRWH1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 48065
BDI # 1253090
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186315
43752 / 4.375X5.751X1.016 SCOT1 R
Description
CRSEAL 43752 / 4.375X5.751X1.016 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 43752
BDI # 1252452
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch