48075 / 4.813X5.755X0.75 D7 PP
Description
CRSEAL 48075 / 4.813X5.755X0.75 D7 PP ; NON-RETURNABLE LIP SEAL
Part # 48075
BDI # 1253091
Features
Housing Bore - Millimeter:
146.177
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
5.755
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | 2 Springs
Global Part Number GPN:
186317