25003-0995
Description
25003-0995 HI-PERFORMANCE SEAL ; NON-RETURNABLE 111MM IDX148MM ODX13MM W
Part # 25003-0995
BDI # 22818616
Features
Housing Bore - Millimeter:
147.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.812
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
25003-4366
Description
25003-4366 HI-PERFORMANCE SEAL ; NON-RETURNABLE 114MM IDX148MM ODX15MM W
Part # 25003-4366
BDI # 22849815
Features
Housing Bore - Millimeter:
147.625
Nominal Width - Millimeter:
14.732
Housing Bore - Inch:
5.812
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.58
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch