43762 / 4.375X5.907X0.984 CRWHA2 R
Description
CRSEAL 43762/ 4.375X5.907X0.984 CRWHA2 R ; NON-RETURNABLE DBL LIP SEAL
Part # 43762
BDI # 1252457
Features
Housing Bore - Millimeter:
150.038
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
5.907
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603946