47698 / 4.767X6.313X1.125 SCOT1 R
Description
CRSEAL 47698 / 4.767X6.313X1.125 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 47698
BDI # 1253018
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.313
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.767
Shaft Diameter - Millimeter:
121.082
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
6.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
4.938
Shaft Diameter - Millimeter:
125.425
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
25003-4576
Description
25003-4576 HI-PERFORMANCE SEAL ; NON-RETURNABLE 137MM IDX160MM ODX13MM W
Part # 25003-4576
BDI # 22826784
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
25003-4536
Description
25003-4536 HI-PERFORMANCE SEAL ; NON-RETURNABLE 122MM IDX160MM ODX13MM W
Part # 25003-4536
BDI # 22827384
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch