Features
Housing Bore - Millimeter:
168.199
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
6.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
5.001
Shaft Diameter - Millimeter:
127.025
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
168.199
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
6.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
634794
370051A
Description
370051A OIL SEAL ; 4.6250" SHAFT 6.6290" OD 1.0940" WD
Part # 370051A
BDI # 1338359
Features
Housing Bore - Millimeter:
168.199
Nominal Width - Millimeter:
27.762
Housing Bore - Inch:
6.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.093
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
370078A
Description
370078A OIL SEAL ; 4.500" SHAFT 6.629" OD 1.093" WD
Part # 370078A
BDI # 1338368
Features
Housing Bore - Millimeter:
168.199
Nominal Width - Millimeter:
27.762
Housing Bore - Inch:
6.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.093
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
7700S
Description
7700S OIL SEAL ; POR NON RETURNABLE 4.625" SHAFTDIA 2 LIP
Part # 7700S
BDI # 1351042
Features
Housing Bore - Millimeter:
168.199
Nominal Width - Millimeter:
27.762
Housing Bore - Inch:
6.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | Tandem Lips | With Inner Case
Global Part Number GPN:
634607