Features
Housing Bore - Millimeter:
173.05
Nominal Width - Millimeter:
26.822
Housing Bore - Inch:
6.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.056
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
173.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.563
Shaft Diameter - Millimeter:
141.3
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
173.05
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
6.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
5.813
Shaft Diameter - Millimeter:
147.65
Inch - Metric:
Inch
25003-5931
Description
25003-5931 HI-PERFORMANCE SEAL ; NON-RETURNABLE 135MM IDX173MM ODX13MM W
Part # 25003-5931
BDI # 22833982
Features
Housing Bore - Millimeter:
173.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
25003-9197
Description
25003-9197 HI-PERFORMANCE SEAL ; NON-RETURNABLE 148MM IDX173MM ODX13MM W
Part # 25003-9197
BDI # 22838477
Features
Housing Bore - Millimeter:
173.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.813
Shaft Diameter - Millimeter:
147.65
Inch - Metric:
Inch