60012 / 6X7.126X0.5 CRWHA1 R
Description
CRSEAL 60012 / 6X7.126X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 60012
BDI # 1255023
Features
Housing Bore - Millimeter:
181
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605193
M 14968 H1L5
Description
M 14968 H1L5 SOLID SEAL ; POR NBR RPD 150 181 16 NON RETURNABLE
Part # M 14968 H1L5
BDI # 19065107
Features
Housing Bore - Millimeter:
181
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric