370120A
Description
370120A OIL SEAL ; 5.5000" SHAFT 7.2656" OD 1.1875" WD
Part # 370120A
BDI # 1338375
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
30.15
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.187
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
592986 / 6X7.25X0.625 HS8 R
Description
CRSEAL 592986 / 6X7.25X0.625 HS8 R SEAL ; NON-RETURNABLE
Part # 592986
BDI # 1254502
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
605856
56170 / 5.625X7.25X1.366 HDDF1 R
Description
CRSEAL 56170 / 5.625X7.25X1.366 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 56170
BDI # 1254124
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
34.696
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.366
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
60009 / 6X7.25X0.5 HDW1 R
Description
CRSEAL 60009/ 6X7.25X0.5 HDW1 R LIP SEAL
Part # 60009
BDI # 1255005
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187010
62480 / 6.25X7.25X0.5 HDW1 R
Description
CRSEAL 62480 / 6.25X7.25X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 62480
BDI # 1259225
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187053