0575 6702
Description
0575 6702 SPLIT SEAL ; NBR 5.750 7.313 .563 NON RETURNABLE
Part # 0575 6702
BDI # 19054796
Features
Housing Bore - Millimeter:
185.75
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
185.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.063
Shaft Diameter - Millimeter:
154
Inch - Metric:
Inch
25003-9099
Description
25003-9099 HI-PERFORMANCE SEAL ; NON-RETURNABLE 154MM IDX186MM ODX16MM W
Part # 25003-9099
BDI # 22840620
Features
Housing Bore - Millimeter:
185.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.062
Shaft Diameter - Millimeter:
153.975
Inch - Metric:
Inch
25003-8194
Description
25003-8194 HI-PERFORMANCE SEAL ; NON-RETURNABLE 160MM IDX186MM ODX13MM W
Part # 25003-8194
BDI # 22839658
Features
Housing Bore - Millimeter:
185.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.313
Shaft Diameter - Millimeter:
160.35
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
185.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch