25003-7214
Description
25003-7214 HI-PERFORMANCE SEAL ; NON-RETURNABLE 151MM IDX189MM ODX19MM W
Part # 25003-7214
BDI # 22804784
Features
Housing Bore - Millimeter:
188.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.437
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch
25003-8654
Description
25003-8654 HI-PERFORMANCE SEAL ; NON-RETURNABLE 157MM IDX189MM ODX16MM W
Part # 25003-8654
BDI # 22819451
Features
Housing Bore - Millimeter:
188.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.437
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch