63734 / 6.375X7.875X0.563 CRWHA1 R
Description
CRSEAL 63734/ 6.375X7.875X0.563 CRWHA1 R ; DBL LIP SEAL
Part # 63734
BDI # 1244622
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187083
66222 / 6.625X7.875X0.5 HDW1 R
Description
CRSEAL 66222 / 6.625X7.875X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66222
BDI # 1262618
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603921
62572 / 6.25X7.875X0.625 CRWH1 R
Description
CRSEAL 62572 / 6.25X7.875X0.625 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 62572
BDI # 1259301
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187062
63733 / 6.375X7.875X0.625 CRWH1 R
Description
CRSEAL 63733 / 6.375X7.875X0.625 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 63733
BDI # 1262026
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187082
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch