Features
Housing Bore - Millimeter:
209.982
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.267
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.085
Shaft Diameter - Millimeter:
179.959
Inch - Metric:
Inch
25003-5336
Description
25003-5336 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM IDX210MM ODX12MM W
Part # 25003-5336
BDI # 22819481
Features
Housing Bore - Millimeter:
209.982
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
8.267
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
7.086
Shaft Diameter - Millimeter:
179.984
Inch - Metric:
Inch
25003-7807
Description
25003-7807 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM IDX210MM ODX15MM W
Part # 25003-7807
BDI # 22839017
Features
Housing Bore - Millimeter:
209.982
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.267
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.086
Shaft Diameter - Millimeter:
179.984
Inch - Metric:
Inch
21086-7807
Description
21086-7807 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM ID 210MM OD 15MM W
Part # 21086-7807
BDI # 22825126
Features
Housing Bore - Millimeter:
209.982
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.267
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch