21086-3522
Description
21086-3522 HI-PERFORMANCE SEAL ; NON-RETURNABLE 184MM ID 216MM OD 16MM W
Part # 21086-3522
BDI # 22810963
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
594846 / 7X8.5X0.75 HS6 R
Description
CRSEAL 594846/ 7X8.5X0.75 HS6 R LIP SEAL ; NON-RETURNABLE
Part # 594846
BDI # 1254717
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
Global Part Number GPN:
603397
68760 / 6.875X8.5X0.5 HDW1 R
Description
CRSEAL 68760 / 6.875X8.5X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 68760
BDI # 1262761
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604286
597457 / 7.125X8.5X0.625 HDS2 R
Description
CRSEAL 597457 / 7.125X8.5X0.625 HDS2 R ; NON-RETURNABLE SGL LIP SEAL
Part # 597457
BDI # 1254907
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.125
Shaft Diameter - Millimeter:
180.975
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605964
595267 / 7X8.5X0.625 HDS2 R
Description
CRSEAL 595267 / 7X8.5X0.625 HDS2 R SEAL ; NON-RETURNABLE
Part # 595267
BDI # 1254770
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604719