9595 H1L5 PTFE
Description
9595 H1L5 PTFE SOLID SEAL ; N/P LUP 7.750 8.750 .438 NON RETURNABLE
Part # 9595 H1L5 PTFE
BDI # 19064249
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
67600 / 6.75X8.75X0.5 HDW1 R
Description
CRSEAL 67600 / 6.75X8.75X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 67600
BDI # 1262670
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604097
72542 / 7.25X8.75X0.75 CRWH1 P
Description
CRSEAL 72542 / 7.25X8.75X0.75 CRWH1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 72542
BDI # 1244656
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187205
79302 / 7.938X8.75X0.344 HM14 R
Description
CRSEAL 79302 / 7.938X8.75X0.344 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 79302
BDI # 1297133
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
8.738
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187293
72510 / 7.25X8.75X0.625 HDS2 V
Description
CRSEAL 72510 / 7.25X8.75X0.625 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 72510
BDI # 1296855
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
187202