72805 / 7.283X8.85X0.625 HDS2 R
Description
CRSEAL 72805 / 7.283X8.85X0.625 HDS2 R ; NON-RETURNABLE SGL LIP SEAL
Part # 72805
BDI # 1296866
Features
Housing Bore - Millimeter:
224.79
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
184.988
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
187213
24700-0001
Description
24700-0001 HI-PERFORMANCE SEAL ; NON-RETURNABLE 185MM ID 225MM OD 16MM W
Part # 24700-0001
BDI # 22826495
Features
Housing Bore - Millimeter:
224.79
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
184.988
Inch - Metric:
Inch