21003-2262
Description
58X2262 THERMO CERAM OIL SEAL ; 4.409"IDX5.709"OD
Part # 21003-2262
BDI # 364491
Features
Housing Bore - Millimeter:
145.009
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
111.989
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616338
21003-3967
Description
58X3967 THERMO CERAM OIL SEAL ; 9.25"IDX11.25"OD
Part # 21003-3967
BDI # 364470
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616360
21003-3528
Description
58X3528 THERMO-CERAM OIL SEAL ; 7.375"IDX8.375"OD
Part # 21003-3528
BDI # 364467
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616358
21003-3331
Description
58X3331 THERMO CERAM OIL SEAL ; 5.875"IDX7.5"OD
Part # 21003-3331
BDI # 364518
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616353
21003-9252
Description
58X9252 THERMO CERAM OIL SEAL ; 7.087"IDX8.25"OD
Part # 21003-9252
BDI # 364526
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
16.586
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Nominal Width - Inch:
0.653
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch