37825 / 3.78X4.606X0.472 HMSA7 S
Description
CRSEAL 37825 / 3.78X4.606X0.472 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 37825
BDI # 1251704
Features
Housing Bore - Millimeter:
116.992
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185791
74540 / 7.453X8.5X0.75 ALH1 S
Description
CRSEAL 74540 / 7.453X8.5X0.75 ALH1 S ; NON-RETURNABLE LIP SEAL
Part # 74540
BDI # 1297028
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
7.453
Shaft Diameter - Millimeter:
189.306
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187226
19240 / 1.938X2.686X0.375 CRW1 S
Description
CRSEAL 19240 / 1.938X2.686X0.375 CRW1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 19240
BDI # 1414079
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183493
39935 / 4X4.999X0.438 CRWH1 S
Description
CRSEAL 39935 / 4X4.999X0.438 CRWH1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 39935
BDI # 1251969
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185935
32342 / 3.228X4.134X0.512 HMSA12 S
Description
CRSEAL 32342/ 3.228X4.134X0.512 HMSA12 S ; NON-RETURNABLE DBL LIP SEAL
Part # 32342
BDI # 18204903
Features
Housing Bore - Millimeter:
105.004
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.228
Shaft Diameter - Millimeter:
81.991
Inch - Metric:
Inch
Other Features:
Without Inner Case