35X78X8 CRW1 R
Description
CRSEAL 35X78X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 35X78X8 CRW1 R
BDI # 1251435
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182001
19753 / 2X2.562X0.234 HM14 R
Description
CRSEAL 19753 / 2X2.562X0.234 HM14 R ; SGL LIP SEAL
Part # 19753
BDI # 1245432
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183599
10728 / 1.063X1.979X0.25 CRW1 R
Description
CRSEAL 10728 / 1.063X1.979X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 10728
BDI # 1238926
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180808
13661 / 1.375X2.125X0.313 CRWA1 V
Description
CRSEAL 13661 / 1.375X2.125X0.313 CRWA1 V ; DBL LIP SEAL
Part # 13661
BDI # 1241731
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181872
23432 / 2.362X2.953X0.465 HMSA R
Description
CRSEAL 23432 / 2.362X2.953X0.465 HMSA R ; NON-RETURNABLE DBL LIP SEAL
Part # 23432
BDI # 1247929
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
11.811
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.465
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch