23710 / 2.375X3.35X0.438 CRWHA1 R
Description
CRSEAL 23710 / 2.375X3.35X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 23710
BDI # 1243699
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184378
19753 / 2X2.562X0.234 HM14 R
Description
CRSEAL 19753 / 2X2.562X0.234 HM14 R ; SGL LIP SEAL
Part # 19753
BDI # 1245432
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183599
23432 / 2.362X2.953X0.465 HMSA R
Description
CRSEAL 23432 / 2.362X2.953X0.465 HMSA R ; NON-RETURNABLE DBL LIP SEAL
Part # 23432
BDI # 1247929
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
11.811
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.465
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
60X78X9 HMSA7 R
Description
CRSEAL 60X78X9 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
Part # 60X78X9 HMSA7 R
BDI # 1255624
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608659
23099 / 2.313X3.251X0.438 CRWHA1 V
Description
CRSEAL 23099/ 2.313X3.251X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 23099
BDI # 1247417
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184289