25010-4856
Description
25010-4856 OIL SEAL ; NON-RETURNABLE 1575MM ID 1626MM OD
Part # 25010-4856
BDI # 22838814
Features
Housing Bore - Millimeter:
1625.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
64
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
62
Shaft Diameter - Millimeter:
1574.8
Inch - Metric:
Inch
1524-1658-40 HDS7 H
Description
CRSEAL 1524-1658-40 HDS7 H SGL LIP SEAL
Part # 1524-1658-40 HDS7 H
BDI # 22782261
Features
Housing Bore - Millimeter:
1658
Nominal Width - Millimeter:
40
Housing Bore - Inch:
65.276
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.575
Shaft Diameter - Inch:
60
Shaft Diameter - Millimeter:
1524
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
1616-1800-48 HDS7 H
Description
CRSEAL 1616-1800-48 HDS7 H SGL LIP SEAL
Part # 1616-1800-48 HDS7 H
BDI # 22782293
Features
Housing Bore - Millimeter:
1800
Nominal Width - Millimeter:
48
Housing Bore - Inch:
70.866
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
63.622
Shaft Diameter - Millimeter:
1616
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
1610X1670X25 HSS5 H
Description
CRSEAL 1610X1670X25 HSS5 H SGL LIP SEAL
Part # 1610X1670X25 HSS5 H
BDI # 22780209
Features
Housing Bore - Millimeter:
1670
Nominal Width - Millimeter:
25
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
63.386
Shaft Diameter - Millimeter:
1610
Inch - Metric:
Metric
1732-1900-44 HDS7 H
Description
CRSEAL 1732-1900-44 HDS7 H SGL LIP SEAL
Part # 1732-1900-44 HDS7 H
BDI # 22782285
Features
Housing Bore - Millimeter:
1900
Nominal Width - Millimeter:
44
Housing Bore - Inch:
74.803
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
68.189
Shaft Diameter - Millimeter:
1732
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty