63700 / 6.375X7.375X0.625 CRWH1 R
Description
CRSEAL 63700 / 6.375X7.375X0.625 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 63700
BDI # 1262018
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603287
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.248
Shaft Diameter - Millimeter:
133.299
Inch - Metric:
Inch
Other Features:
Heavy Duty
370120A
Description
370120A OIL SEAL ; 5.5000" SHAFT 7.2656" OD 1.1875" WD
Part # 370120A
BDI # 1338375
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
30.15
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.187
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
160X185X15 HMSA10 RG
Description
CRSEAL 160X185X15 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 6.299MM SHAFT DIA 185MMB
Part # 160X185X15 HMSA10 RG
BDI # 1258125
Features
Housing Bore - Millimeter:
185
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606499