180X210X15 HMS5 RG
Description
CRSEAL 180X210X15 HMS5 RG LIP SEAL ; NON-RETURNABLE 7.087MM SHAFT DIA 210MM
Part # 180X210X15 HMS5 RG
BDI # 1415068
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606604
82527 / 8.25X9.252X0.5 CRWH1 R
Description
CRSEAL 82527 / 8.25X9.252X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 82527
BDI # 18204931
Features
Housing Bore - Millimeter:
235.001
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
9595 H1L5 PTFE
Description
9595 H1L5 PTFE SOLID SEAL ; N/P LUP 7.750 8.750 .438 NON RETURNABLE
Part # 9595 H1L5 PTFE
BDI # 19064249
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric