2216-2416-56 HDS2L32 H
Description
CRSEAL 2216-2416-56 HDS2L32 H SHAFT SEAL ; NON-RETURNABLE LARGE DIAMETRE JOINT
Part # 2216-2416-56 HDS2L32 H
BDI # 1246642
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty
Global Part Number GPN:
604977
21247-4270
Description
21247-4270 OIL SEAL ; NON-RETURNABLE 559MM ID 610MM OD 22MM W
Part # 21247-4270
BDI # 22845333
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
24715-4514
Description
24715-4514 OIL SEAL ; NON-RETURNABLE 550MM ID 610MM OD 25MM W
Part # 24715-4514
BDI # 22838149
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch
21247-4283
Description
21247-4283 OIL SEAL ; NON-RETURNABLE 584MM ID 622MM OD 19MM W
Part # 21247-4283
BDI # 22808401
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
25010-7838
Description
25010-7838 OIL SEAL ; NON-RETURNABLE 584MM ID 635MM OD 21MM W
Part # 25010-7838
BDI # 22820027
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch