21247-4308
Description
21247-4308 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-4308
BDI # 22802433
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
24715-4207
Description
24715-4207 OIL SEAL ; NON-RETURNABLE 648MM ID 686MM OD 22MM W
Part # 24715-4207
BDI # 22821380
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
24715-0437
Description
24715-0437 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24715-0437
BDI # 22807619
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
24715-0433
Description
24715-0433 OIL SEAL ; NON-RETURNABLE 606MM ID 660MM OD 22MM W
Part # 24715-0433
BDI # 22839610
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch
25010-2359
Description
25010-2359 OIL SEAL ; NON-RETURNABLE 650MM ID 700MM OD 20MM W
Part # 25010-2359
BDI # 22839083
Features
Housing Bore - Millimeter:
699.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.559
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.591
Shaft Diameter - Millimeter:
650.011
Inch - Metric:
Inch