760X800X20 HDS1 V
Description
CRSEAL 760X800X20 HDS1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 760X800X20 HDS1 V
BDI # 1297082
Features
Housing Bore - Millimeter:
800
Nominal Width - Millimeter:
20
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
29.921
Shaft Diameter - Millimeter:
760
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185023
2950552 / 29.5X31.5X0.875 HDS2 V
Description
CRSEAL 2950552 / 29.5X31.5X0.875 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 2950552
BDI # 1249499
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
184963
HDL 3791 V
Description
CRSEAL HDL 3791 V SEAL ; NON-RETURNABLE 11.5X13.5X0.812 HDL R
Part # HDL 3791 V
BDI # 22781840
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
Other Features:
Heavy Duty
21852-4352
Description
21852-4352 OIL SEAL ; NON-RETURNABLE 749MM ID 800MM OD 22MM W
Part # 21852-4352
BDI # 22839372
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch