29180 / 2.938X3.996X0.945 HMSA97 V
Description
CRSEAL 29180 / 2.938X3.996X0.945 HMSA97V ; NON-RETURNABLE LIP SEAL
Part # 29180
BDI # 1249418
Features
Housing Bore - Millimeter:
101.498
Nominal Width - Millimeter:
24.003
Housing Bore - Inch:
3.996
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch