23484 / 2.362X4.055X0.472 HMSA96 P
Description
CRSEAL 23484 / 2.362X4.055X0.472 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 23484
BDI # 1247944
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603565
22878 / 2.283X4.055X0.435 HMSA96 P
Description
CRSEAL 22878 / 2.283X4.055X0.435 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 22878
BDI # 1246982
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
11.049
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604295
33861 / 3.346X4.055X0.315 HMSA7 V
Description
CRSEAL 33861 / 3.346X4.055X0.315 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 33861
BDI # 1251111
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
84.988
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603381