36179 / 3.625X4.626X0.375 CRWA1 V
Description
CRSEAL 36179 / 3.625X4.626X0.375 CRWA1 V ; DBL LIP SEAL
Part # 36179 / 3.625X4.626X0.375 CRWA1 V
BDI # 1414519
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185639
36464TA-BX
Description
36464TA-BX LIP SHAFT SEAL ; MTO NITRILE DBL SPRING DBL CASE
Part # 36464TA-BX
BDI # 878140
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
With Inner Case | Low Pressure
33464TA-H-BX
Description
33464TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE
Part # 33464TA-H-BX
BDI # 878742
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
637016
33464SA-H-BX
Description
33464SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 33464SA-H-BX
BDI # 889533
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
With Inner Case
318464TB-BX
Description
318464TB-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 318464TB-BX
BDI # 886158
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.189
Shaft Diameter - Millimeter:
81.001
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
641228