511658 / 3.938X4.938X0.484 HS6 R
Description
CRSEAL 511658 / 3.938X4.938X0.484 HS6 R ; NON-RETURNABLE SGL LIP SEAL
Part # 511658
BDI # 1253363
Features
Housing Bore - Millimeter:
125.425
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
4.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
605942
29471 / 2.938X4.938X1.375 CRWA3 P
Description
CRSEAL 29471 / 2.938X4.938X1.375 CRWA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 29471
BDI # 1249485
Features
Housing Bore - Millimeter:
125.425
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
4.938
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
603784
25146 / 2.5X4.938X0.5 CRWA22 P
Description
CRSEAL 25146 / 2.5X4.938X0.5 CRWA22 P ; NON-RETURNABLE DBL LIP SEAL
Part # 25146
BDI # 1248761
Features
Housing Bore - Millimeter:
125.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.938
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
603290
Features
Housing Bore - Millimeter:
125.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.938
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
198959
Features
Housing Bore - Millimeter:
125.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.938
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
610361