Features
Housing Bore - Millimeter:
126.289
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
4.972
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
3.713
Shaft Diameter - Millimeter:
94.31
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
616012
Features
Housing Bore - Millimeter:
126.289
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
4.972
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
3.713
Shaft Diameter - Millimeter:
94.31
Inch - Metric:
Inch
Other Features:
Specialty | High Run Out | Low Speed Service | For High Misalignment Applications
Global Part Number GPN:
615653
24626-5566
Description
24626-5566 HI-PERFORMANCE SEAL ; 94MM ID 126MM OD 12MM W
Part # 24626-5566
BDI # 22829669
Features
Housing Bore - Millimeter:
126.289
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
4.972
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
3.713
Shaft Diameter - Millimeter:
94.31
Inch - Metric:
Inch
24662-5566
Description
24662-5566 HI-PERFORMANCE SEAL ; 94MM ID 126MM OD 12MM W
Part # 24662-5566
BDI # 22824890
Features
Housing Bore - Millimeter:
126.289
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
4.972
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
3.713
Shaft Diameter - Millimeter:
94.31
Inch - Metric:
Inch