36365 / 3.625X5.001X0.891 SCOT1 R
Description
CRSEAL 36365 / 3.625X5.001X0.891 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 36365
BDI # 1251525
Features
Housing Bore - Millimeter:
127.025
Nominal Width - Millimeter:
22.631
Housing Bore - Inch:
5.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.891
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch